Shop All Widespread Bathroom Faucets
Kingston Brass
KS4472PL 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KS4472PL
Zoro # G3071320
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.72
- Width 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4472PL
- Zoro # G3071320
- UPC # 663370239939
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 2.88 |
Length | 5.5 |
Height | 2.5 |
Item Length (Inch) | 5.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 2.88 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Greatwell RO Membrane 75 GPD Replacement Membrane (MC7)
- DIXON Legris by Push-In Elbow, 1/4 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30095614)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- Kingston Brass Widespread Bathroom Faucets