Shop All Widespread Bathroom Faucets
Kingston Brass
KS4472NL 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KS4472NL
Zoro # G3063255
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.72
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4472NL
- Zoro # G3063255
- UPC # 663370239854
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Width | 2.88 |
Length | 5.5 |
Item Length (Inch) | 5.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 2.88 |
Description
This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- SLOAN Royal 320 (3014400)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- QUICK STRAP Water Heater Restraints (QS-120)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- Kingston Brass Bathroom Sink Faucets & Accessories