Shop All Widespread Bathroom Faucets
Kingston Brass
KS4471ZL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS4471ZL
Zoro # G3061225
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4471ZL
- Zoro # G3061225
- UPC # 663370240041
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 5.5 |
Height | 2.5 |
Width | 2.88 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 2.88 |
Item Length (Inch) | 5.5 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS 90 Degree Elbow (2UA55)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- PARKER 1/4" CPI(R) Brass Instrumentation Check Valve (4Z-C4L-10-BN-B)
- LEGEND VALVE 1/2" T-400 NO LEAD GATE VALVE (104-463NL)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KS4466BX 8" Widespread Bathroom Faucet, Polished Nickel (KS4466BX)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- Kingston Brass Widespread Bathroom Faucets