Shop All Widespread Bathroom Faucets
Kingston Brass
KS4467BPL Bel-Air 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS4467BPL
Zoro # G3076117
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.35
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4467BPL
- Zoro # G3076117
- UPC # 663370579172
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.94 |
Length | 8 |
Width | 5.56 |
Item Height (Inch) | 2.94 |
Item Length (Inch) | 8 |
Item Width (Inch) | 5.56 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH10)
- THRIFCO PLUMBING 1 Inch O.D. x 3/4 Inch I.D. x 48 Inch Long with 3/4 Inch MIP x 3/4 Inch FIP SS Gas Flex (7642124)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KS1978BL 8" Widespread Bathroom Faucet, Brushed Nickel (KS1978BL)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-CZMPU-DST)
- Kingston Brass Widespread Bathroom Faucets