Shop All Widespread Bathroom Faucets
Kingston Brass
KS4467AL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS4467AL
Zoro # G3075030
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 2.79
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4467AL
- Zoro # G3075030
- UPC # 663370519888
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.25 |
Length | 11.56 |
Height | 2.31 |
Item Height (Inch) | 2.31 |
Item Length (Inch) | 11.56 |
Item Width (Inch) | 6.25 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- RHEEM Ignition Cable (SP8828G)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE34STR)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB962ACL)
- KINGSTON BRASS KC7067AL Vintage 8" Widespread Bathroom Faucet, Brushed Brass (KC7067AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- Kingston Brass Bathroom Sink Faucets & Accessories