Shop All Widespread Bathroom Faucets
Kingston Brass
KS4465PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze
Mfr # KS4465PKX
Zoro # G3077060
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.62
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4465PKX
- Zoro # G3077060
- UPC # 663370304057
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 5.5 |
Height | 2.38 |
Width | 2.88 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 2.88 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 12 In L (24500035012000)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .020 Wall @ 12" (G1341)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- KINGSTON BRASS Widespread Bathroom Faucet, Brushed Nickel (GKB988AL)
- KINGSTON BRASS FSC8929CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8929CML)
- KINGSTON BRASS KS395PXAC Mini-Widespread Bathroom Faucet, Antique Copper (KS395PXAC)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB2988YL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- Kingston Brass Widespread Bathroom Faucets