Shop All Widespread Bathroom Faucets
Kingston Brass
KS4465HL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS4465HL
Zoro # G3067236
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.38
- Length 15.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4465HL
- Zoro # G3067236
- UPC # 663370032509
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 15.13 |
Height | 2.94 |
Width | 5.56 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 2.88 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9660)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA22)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- DELTA Monitor, 13 Series T/S Trim (T13422-PD)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962FL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- Kingston Brass Bathroom Sink Faucets & Accessories