Shop All Widespread Bathroom Faucets
Kingston Brass
KS4461BPL Bel-Air 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS4461BPL
Zoro # G3054450
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.35
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4461BPL
- Zoro # G3054450
- UPC # 663370579127
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.94 |
Width | 5.56 |
Length | 8 |
Item Length (Inch) | 8 |
Item Width (Inch) | 5.56 |
Item Height (Inch) | 2.94 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- PROPLUS MOEN Chateau Shower Handle in Clear (133069)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007127)
- X-RISER 1/2 in. MPT x 1/2 in. CTS, SDR 7 x 72 OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-72-L-ZDC)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962FL)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BN)
- Kingston Brass Widespread Bathroom Faucets