Shop All Widespread Bathroom Faucets
Kingston Brass
KS4461BL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS4461BL
Zoro # G3057007
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 7.77
- Width 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4461BL
- Zoro # G3057007
- UPC # 663370088742
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 2.88 |
Height | 2.38 |
Length | 5.5 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 2.88 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 10mm x 3/8" Male Uni Thread (B10-U03M)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Microns: 20 (155656-75)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- KINGSTON BRASS KC7067AL Vintage 8" Widespread Bathroom Faucet, Brushed Brass (KC7067AL)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- DELTA Kayra Two Handle Widespread Bathroom Faucet (3533LF-BLMPU)
- Kingston Brass Bathroom Sink Faucets & Accessories