Shop All Handles, Levers & Controls
Kingston Brass
KS4321PX Roman Tub Filler Porcelain Cross Handle
Mfr # KS4321PX
Zoro # G0859173
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Cartridge
- Material Brass
- Mounting Type Deck Mount
- Width Spout: 2-7/8", Valve: 2-3/8"
- Depth Valve: 4-2/11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4321PX
- Zoro # G0859173
- UPC # 663370117145
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Spout: 2-7/8", Valve: 2-3/8" |
Depth | Valve: 4-2/11" |
Height | 8" |
Item Height (Inch) | 2.88 |
Item Length (Inch) | 9.25 |
Item Width (Inch) | 8 |
Description
KS4321PX Roman Tub Filler Porcelain Cros
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FROST FREE STEM KIT 8"" (888-572HC)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560005977)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (402166)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- MOEN Handle Kit - (128866)
- Kingston Brass Handles, Levers & Controls