Shop All Centerset Bathroom Faucets
Kingston Brass
KS4261TX 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS4261TX
Zoro # G3063130
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Weight 4.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4261TX
- Zoro # G3063130
- UPC # 663370181290
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.13 |
Height | 3.13 |
Width | 4.5 |
Item Length (Inch) | 6.13 |
Item Height (Inch) | 3.13 |
Item Width (Inch) | 4.5 |
Description
The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP075-4)
- CHIPBLASTER Bag Filter, 10 Microns (3013-10)
- KOHLER 44 (1307777-BN)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass (KB2629B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3542BL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- INNOCI-USA 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze (33923)
- Kingston Brass Centerset Bathroom Faucets