Shop All Centerset Bathroom Faucets
Kingston Brass
KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS4261HX
Zoro # G3055415
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.04
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4261HX
- Zoro # G3055415
- UPC # 663370020704
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.5 |
Length | 6.13 |
Height | 3.13 |
Item Height (Inch) | 3.13 |
Item Length (Inch) | 6.13 |
Item Width (Inch) | 4.5 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Metropolitan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS KB605NML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB605NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542LP)
- Kingston Brass Bathroom Sink Faucets & Accessories