Shop All Centerset Bathroom Faucets
Kingston Brass
KS4261EX 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS4261EX
Zoro # G3064524
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.03
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/4" Spout Clearance, 4-1/2" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4261EX
- Zoro # G3064524
- UPC # 663370033605
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.13 |
Width | 4.5 |
Height | 3.13 |
Item Height (Inch) | 3.13 |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 6.13 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Brevard Towel Ring, Chrome (IAO20846)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KINGSTON BRASS KB8611DPL 4" Centerset Bathroom Faucet, Polished Chrome (KB8611DPL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- Kingston Brass Bathroom Sink Faucets & Accessories