Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS4122PX Metropolitan 2-Handle Wall Mount Bathroom Faucet, Brass
Mfr # KS4122PX
Zoro # G3060516
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Polished Brass
- Number of Handles 2
- Weight 6.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4122PX
- Zoro # G3060516
- UPC # 663370594366
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 11.06 |
Height | 2.44 |
Width | 8.25 |
Item Height (Inch) | 2.44 |
Item Width (Inch) | 8.25 |
Item Length (Inch) | 11.06 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIER PRODUCTS REP HYDRNT STEM 500S10 in. (M-123-0094)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Copper Sweat Adapter (APXFSA11)
- ELKAY Crosstown Stainless Steel 22-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG2215)
- JMF 3/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506010)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS215C Adjustable Center Wall Mount Bathroom Faucet (KS215C)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- VINTAGE KS3247AX 8-Inch Center Wall Mount Bathroom Faucet (KS3247AX)
- Kingston Brass Wall Mounted Bathroom Faucets