Shop All Pot Fillers
Kingston Brass
KS4108BEX Wall Mount Pot Filler, Brushed Nickel
Mfr # KS4108BEX
Zoro # G102836009
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.62
- Color Brushed Nickel
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
- Height 9.63
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4108BEX
- Zoro # G102836009
- UPC # 663370787829
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 9.63 |
Length | 23.5 |
Width | 2.63 |
Details
Weight | 7.62 |
Color | Brushed Nickel |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean |
Number of Handles | 2 |
Valve Type | Ceramic Disc Cartridge |
Finish | Brushed Nickel |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pvc Pipe Cutter Ratcheting (PE-42-S3L)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- APOLLO VALVES 1" FNPT Carbon Steel Ball Valve Inline (8950501A)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- Kingston Brass Pot Fillers