Shop All Pot Fillers
Kingston Brass
KS4105PKL Wall Mount Pot Filler, Oil Rubbed Bronze
Mfr # KS4105PKL
Zoro # G402835269
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.62
- Valve Type Ceramic Disc Cartridge
- Number of Handles 2
- Color Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4105PKL
- Zoro # G402835269
- UPC # 663370788055
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 13.5 |
Width | 2.63 |
Length | 23.5 |
Details
Weight | 7.62 |
Valve Type | Ceramic Disc Cartridge |
Number of Handles | 2 |
Color | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- MUELLER INDUSTRIES SILLCOCK 6IN MXF (104-412)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-ABCP)
- CATO Toilet, Round Bowl, 128 gpf Flush, White (J0052011120)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- Kingston Brass Pot Fillers