Shop All Pot Fillers
Kingston Brass
KS4105BX Wall Mount Pot Filler, Oil Rubbed Bronze
Mfr # KS4105BX
Zoro # G602837469
product price: $373.72
/ea
Free Shipping & Returns
$373.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
- Finish Oil Rubbed Bronze
- Valve Type Ceramic Disc Cartridge
- Number of Handles 2
- Height 9.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4105BX
- Zoro # G602837469
- UPC # 663370787898
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 9.56 |
Length | 23.5 |
Width | 2.63 |
Details
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean |
Finish | Oil Rubbed Bronze |
Valve Type | Ceramic Disc Cartridge |
Number of Handles | 2 |
Weight | 7.62 |
Color | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Description
This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- ADVANCE TABCO Low Flow Aerator (.5 gpm) (K-08)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- Kingston Brass Pot Fillers