Shop All Pot Fillers
Kingston Brass
KS4103ZX Wall Mount Pot Filler, Antique Brass
Mfr # KS4103ZX
Zoro # G602837858
product price: $406.22
/ea
Free Shipping & Returns
$406.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.62
- Color Antique Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
- Height 9.69
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4103ZX
- Zoro # G602837858
- UPC # 663370787638
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 9.69 |
Length | 23.5 |
Width | 2.63 |
Details
Weight | 7.62 |
Color | Antique Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Finish | Antique Brass |
Number of Handles | 2 |
Material | Brass |
Includes | Faucet; Mounting Hardware |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- B & K AIR VALVE 1/4"" SNIFTR LF (BAV1/4BLKLF)
- DANCO Cold Stem Glacier 3S-11C (9D0004991E)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- Kingston Brass Kitchen Faucets & Accessories