Shop All Pot Fillers
Kingston Brass
KS4102ML Milano Wall Mount Pot Filler, Polished Brass
Mfr # KS4102ML
Zoro # G3089155
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Valve Type Ceramic Disc Cartridge
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4102ML
- Zoro # G3089155
- UPC # 663370787256
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.63 |
Height | 11.13 |
Length | 23.5 |
Item Height (Inch) | 11.13 |
Item Length (Inch) | 23.5 |
Item Width (Inch) | 2.63 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- DELTA Delta O-Ring, Kitchen (RP20049)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261209)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- Kingston Brass Kitchen Faucets & Accessories