Shop All Pot Fillers
Kingston Brass
KS4102CFL Century Wall Mount Pot Filler, Polished Brass
Mfr # KS4102CFL
Zoro # G3097850
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Height 14
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4102CFL
- Zoro # G3097850
- UPC # 663370788246
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 14 |
Width | 2.63 |
Length | 23.5 |
Item Height (Inch) | 14 |
Item Width (Inch) | 2.63 |
Item Length (Inch) | 23.5 |
Description
By interweaving classic design and contemporary curvature, timeless sophistication is embodied within this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 1", 316, SP 1000 (4373000140)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- KISSLER Assorted O-Ring Kit, For Most Faucets (540-0201)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- Kingston Brass Kitchen Faucets & Accessories