Shop All Pot Fillers
Kingston Brass
KS4102BEX Essex Wall Mount Pot Filler, Polished Brass
Mfr # KS4102BEX
Zoro # G3099558
product price: $415.97
/ea
Free Shipping & Returns
$415.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Wall Mount
- Height 9.63
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4102BEX
- Zoro # G3099558
- UPC # 663370787805
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 9.63 |
Width | 2.63 |
Length | 23.5 |
Item Length (Inch) | 23.5 |
Item Width (Inch) | 2.63 |
Item Height (Inch) | 9.63 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- BECK 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033001)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- Kingston Brass Pot Fillers