Shop All Pot Fillers
Kingston Brass
KS4101BEX Essex Wall Mount Pot Filler, Polished Chrome
Mfr # KS4101BEX
Zoro # G3102979
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Wall Mount
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4101BEX
- Zoro # G3102979
- UPC # 663370787799
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.63 |
Height | 9.63 |
Length | 23.5 |
Item Height (Inch) | 9.63 |
Item Width (Inch) | 2.63 |
Item Length (Inch) | 23.5 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100100)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/8" Male x 1/8" Female NPT (STL01-01)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- KOHLER Shank (1041641)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- CHICAGO FAUCET Pot Filler (860-ABCP)
- Kingston Brass Pot Fillers