Shop All Pot Fillers
Kingston Brass
KS4100DL Concord Wall Mount Pot Filler, Matte Black
Mfr # KS4100DL
Zoro # G3104309
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Height 12.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4100DL
- Zoro # G3104309
- UPC # 663370787386
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 12.88 |
Width | 2.63 |
Length | 23.5 |
Item Width (Inch) | 2.63 |
Item Length (Inch) | 23.5 |
Item Height (Inch) | 12.88 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- TECHNIFIT Fitting, PTC, Union Tee, 16mm (PUT16)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- Kingston Brass Pot Fillers