Shop All Widespread Bathroom Faucets
Kingston Brass
KS3968AX 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS3968AX
Zoro # G3062220
product price: $292.47
/ea
Free Shipping & Returns
$292.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.62
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3968AX
- Zoro # G3062220
- UPC # 663370006098
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.06 |
Width | 3.5 |
Length | 6.5 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 6.5 |
Item Height (Inch) | 3.06 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- ZORO SELECT 3" FNPT 304 SS Half Coupling (40HC111N030)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (A16-BWLASBBF01-D2-0030)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-3967)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS KC7162PKL 8" Widespread Bathroom Faucet, Polished Brass (KC7162PKL)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- Kingston Brass Widespread Bathroom Faucets