Shop All Widespread Bathroom Faucets
Kingston Brass
KS3967AL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS3967AL
Zoro # G3067069
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.95
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3967AL
- Zoro # G3067069
- UPC # 663370543210
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 9.94 |
Length | 18.38 |
Height | 1.75 |
Item Width (Inch) | 9.94 |
Item Length (Inch) | 18.38 |
Item Height (Inch) | 1.75 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD TRIP LEVER CHROME 11"" (55CH-P-5)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- BECK 1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721085)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- WATER CREATION Water Creation F2-0012-01-PL American 20th Century Classic Widespread Lavatory F2-0012 Faucets - Silver & Chrome (F2-0012-01-PL)
- Kingston Brass Bathroom Sink Faucets & Accessories