Shop All Widespread Bathroom Faucets
Kingston Brass
KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS3965WCL
Zoro # G3073700
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 8.27
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3965WCL
- Zoro # G3073700
- UPC # 663370101915
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3 |
Width | 3.5 |
Length | 6.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 3 |
Item Length (Inch) | 6.5 |
Description
Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 2-1/2"x2", 150,304, Thrd (4381032610)
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- KOHLER Lift Wire (87269)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Brushed Moderne Brass (35908-4K-2MB)
- Kingston Brass Widespread Bathroom Faucets