Shop All Widespread Bathroom Faucets
Kingston Brass
KS3961TL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS3961TL
Zoro # G3075864
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3961TL
- Zoro # G3075864
- UPC # 663370070747
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 3.06 |
Length | 6.5 |
Item Height (Inch) | 3.06 |
Item Length (Inch) | 6.5 |
Item Width (Inch) | 3.5 |
Description
This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Round Handshower Matte Black (155891BL)
- LEGEND VALVE 3/4" S-1001T NO LEAD BALL VLV (101-634NL)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 10-125)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- Kingston Brass Bathroom Sink Faucets & Accessories