Shop All Widespread Bathroom Faucets
Kingston Brass
KS3961PX 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS3961PX
Zoro # G3075170
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 8.27
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-inch spout clearance, 6-1/2" Spout Reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3961PX
- Zoro # G3075170
- UPC # 663370006067
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3 |
Length | 6.5 |
Width | 3.5 |
Item Length (Inch) | 6.5 |
Item Height (Inch) | 3 |
Item Width (Inch) | 3.5 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Ratcheting Tubing Bender Set, Manual (BTB300)
- ZORO SELECT 1-1/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-173)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- Kingston Brass Widespread Bathroom Faucets