Shop All Widespread Bathroom Faucets
Kingston Brass
KS3961PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # KS3961PKX
Zoro # G3073886
product price: $292.47
/ea
Free Shipping & Returns
$292.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.62
- Height 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3961PKX
- Zoro # G3073886
- UPC # 663370303913
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.06 |
Width | 3.5 |
Length | 6.5 |
Item Length (Inch) | 6.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 3.06 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 120VAC, Electric Tankless Water Heater, Undersink, Single Phase (SPEX1812T)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (401131)
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2" (T4BNC08)
- PARKER Plug, Brass, Tube, 1/2 In., 3/4-16, PK10 (639F-8)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB6960LL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- Kingston Brass Bathroom Sink Faucets & Accessories