Shop All Widespread Bathroom Faucets
Kingston Brass
KS3961GL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS3961GL
Zoro # G3076607
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3961GL
- Zoro # G3076607
- UPC # 663370070785
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.5 |
Width | 3.5 |
Height | 3 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 6.5 |
Item Height (Inch) | 3 |
Description
The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Handshower Outlet With Holder (C50000PN)
- LEGEND VALVE 1/2" PEX CONNECTOR-PR (830-143)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS NS4466BX 8" Widespread Bathroom Faucet, Brass/Black Stainless Steel (NS4466BX)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- Kingston Brass Widespread Bathroom Faucets