Shop All Widespread Bathroom Faucets
Kingston Brass
KS3961BL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS3961BL
Zoro # G3065145
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3961BL
- Zoro # G3065145
- UPC # 663370056550
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 3 |
Length | 6.5 |
Item Length (Inch) | 6.5 |
Item Height (Inch) | 3 |
Item Width (Inch) | 3.5 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- KOHLER Valve Kit, Replacement (GP77006-RP)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB980FL)
- KINGSTON BRASS KC7062TAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062TAL)
- KINGSTON BRASS KC7062BEX 8" Widespread Bathroom Faucet, Polished Brass (KC7062BEX)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS KS1978BL 8" Widespread Bathroom Faucet, Brushed Nickel (KS1978BL)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KOHLER Taut Widespread Faucet (97100-4-2MB)
- Kingston Brass Bathroom Sink Faucets & Accessories