Shop All Widespread Bathroom Faucets
Kingston Brass
KS3955PKX Duchess Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS3955PKX
Zoro # G3067306
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.15
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3955PKX
- Zoro # G3067306
- UPC # 663370303364
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 4.5 |
Height | 1.75 |
Width | 2.25 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 4.5 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Ballcock Nut With Washer (C05083)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- KIPP Tube clamps cross aluminum (K0472.52014)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-B)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- Kingston Brass Bathroom Sink Faucets & Accessories