Shop All Bathroom Sink Faucets
Kingston Brass
KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome
Mfr # KS3911PL
Zoro # G3071996
product price: $467.97
/ea
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 8.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3911PL
- Zoro # G3071996
- UPC # 663370014499
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Width | 9 |
Length | 11.5 |
Height | 4.19 |
Item Height (Inch) | 4.19 |
Item Width (Inch) | 9 |
Item Length (Inch) | 11.5 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- ZURN Cover Plate, 8 In. (P6900-CP8)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- KINGSTON BRASS KS1492TAL Vessel Sink Faucet, Polished Brass (KS1492TAL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (891-E2XKCP)
- Kingston Brass Bathroom Sink Faucets & Accessories