Shop All Kitchen Faucets
Kingston Brass
KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome
Mfr # KS3781PL
Zoro # G3092104
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3781PL
- Zoro # G3092104
- UPC # 663370022692
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 9 |
Height | 2.5 |
Item Length (Inch) | 11.63 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 9 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT21812)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- ALLPOINTS Flat Strainer (261441)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- KINGSTON BRASS NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NB750SP)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793BLBS)
- KINGSTON BRASS KS8728DFL 8" to 16" Widespread Kitchen Faucet, Brushed Nickel (KS8728DFL)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (895-L12ABCP)
- Kingston Brass Kitchen Faucets