Shop All Utility Sink Faucets
Kingston Brass
KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz
Mfr # KS373ORB
Zoro # G3097975
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Weight 3.51
- Material Brass
- Height 2.75
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS373ORB
- Zoro # G3097975
- UPC # 663370548253
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Height | 2.75 |
Length | 6.81 |
Width | 4.56 |
Item Length (Inch) | 6.81 |
Item Width (Inch) | 4.56 |
Item Height (Inch) | 2.75 |
Description
Designed to intertwine exceptional soundness with magnificent grandeur, the Kingston Collection will transform your household fixtures into those only someone of royalty would use. Vessel faucets are designed to handle the extra clearance needed for pairing with a vessel sink. The Kingston 6-Inch Adjustable Center Wall Mount Laundry Faucet and its featured sturdy brass construction, drip-free ceramic disc cartridge for longevity, and premium oil rubbed bronze finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in water conservation efforts, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines. Brilliantly crafted and designed, this collection is an excellent go-to for any homeowner wanting to replicate the serine and exquisite auras of a professional spa or kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- DELTA Left-Hand Cer-Teck R Cartridge (063001A)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- KINGSTON BRASS Laundry Tray Faucet, Brushed Nickel (KB471SN)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- Kingston Brass Utility Sink Faucets