Shop All Handles, Levers & Controls
Kingston Brass
KS3332BEX Roman Tub Filler with Cross Handle
Mfr # KS3332BEX
Zoro # G0856845
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Hardisc Ceramic Disc Cartridge; (2) Cross Style Handles
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3332BEX
- Zoro # G0856845
- UPC # 663370436475
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 4.5" |
Width | Spout: 3-1/2", Handle: 3" |
Depth | Handle: 2-3/4" |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 3.5 |
Item Length (Inch) | 8.5 |
Description
KS3332BEX Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- RIDGID Cord Adapter, Press Tool, 120 V (44468)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381003050)
- KINGSTON BRASS KF1000 1/2" Sweat Inlet 3/4" Height Stop Valve for Washing Machine (KF1000)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- Kingston Brass Handles, Levers & Controls