Shop All Water Filtration Faucets
Kingston Brass
KS3190NFL NuWave French Sgl Handle Water Filtration Faucet, Matte Blk
Mfr # KS3190NFL
Zoro # G3091620
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Width 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3190NFL
- Zoro # G3091620
- UPC # 663370614460
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 4.63 |
Height | 1.75 |
Length | 10.81 |
Item Width (Inch) | 4.63 |
Item Length (Inch) | 10.81 |
Item Height (Inch) | 1.75 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T5857066 1/2)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- ILC Replacement for Bestairpro A35-prß Filter, PK 2 (A35-PR)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- Kingston Brass Water Filtration Faucets