Shop All Water Filtration Faucets
Kingston Brass
KS3190BL Vintage Single Handle Water Filtration Faucet, Matte Black
Mfr # KS3190BL
Zoro # G3093154
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 2.0 GPM/7.6 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 10-13/16" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3190BL
- Zoro # G3093154
- UPC # 663370614446
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 4.63 |
Height | 1.75 |
Length | 10.81 |
Item Length (Inch) | 10.81 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 4.63 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-6)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- Kingston Brass Kitchen Faucets & Accessories