Shop All Pot Fillers
Kingston Brass
KS3102PKL Duchess Wall Mount Pot Filler, Polished Brass
Mfr # KS3102PKL
Zoro # G3109078
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3102PKL
- Zoro # G3109078
- UPC # 663370815942
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 8 |
Width | 2.63 |
Length | 20 |
Item Width (Inch) | 2.63 |
Item Height (Inch) | 8 |
Item Length (Inch) | 20 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- Kingston Brass Kitchen Faucets & Accessories