Shop All Tub Spouts
Kingston Brass
KS3048AX Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3048AX
Zoro # G5576156
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant false
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3048AX
- Zoro # G5576156
- UPC # 663370598029
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Width (Inch) | 4.31 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 4.31 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ARMACELL 3/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 60'/Ctn (BST03815)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- KINGSTON BRASS K8306-2 3 Valve Trim Kit (K8306-2)
- KINGSTON BRASS KS3041PL Single-Handle Three-Way Diverter Valve with Trim Kit (KS3041PL)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- KINGSTON BRASS Diverter, Tub Spout, Brushed Nickel (K188E8)
- KINGSTON BRASS 5-1/4", Tub Spout, Oil Rubbed Bronze (K187A5)
- KINGSTON BRASS Non-Diverter, Tub Spout, Polished Chrome (K187E1)
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- Kingston Brass Tub Spouts