Shop All Shower Faucets
Kingston Brass
KS3043DX Single-Handle Three-Way Diverter Valve with Trim Kit, Antique Brass
Mfr # KS3043DX
Zoro # G002836383
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Brass
- Length 4.31
- Width 4.31
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3043DX
- Zoro # G002836383
- UPC # 663370598524
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 4.31 |
Width | 4.31 |
Height | 2.75 |
Details
Color | Antique Brass |
Material | Brass |
Weight | 2.9 |
Finish | Antique Brass |
Includes | Three-Way Diverter Valve |
Features | 1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability |
Description
This cross handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- KOHLER Spray Head Kit (1357001-CP)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Kingston Brass Bathtub Faucets & Accessories