Shop All Shower Faucets
Kingston Brass
KS3040ZL Single-Handle Three-Way Diverter Valve with Trim Kit, Matte Black
Mfr # KS3040ZL
Zoro # G102835217
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Length 4.31
- Width 4.31
- Height 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3040ZL
- Zoro # G102835217
- UPC # 663370684982
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 4.31 |
Width | 4.31 |
Height | 4.63 |
Details
Color | Matte Black |
Material | Brass |
Weight | 2.9 |
Finish | Matte Black |
Features | 1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Three-Way Diverter Valve |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sink Hole Cover (8830-BL)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPD10SL)
- LEGEND VALVE 1" X 1/2" T-570 MONOFLOW TEE (302-204)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- Kingston Brass Bathtub Faucets & Accessories