Shop All Tub Spouts
Kingston Brass
KS3040BX Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3040BX
Zoro # G5576095
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant false
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3040BX
- Zoro # G5576095
- UPC # 663370598357
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Length (Inch) | 4.31 |
Item Width (Inch) | 4.31 |
Item Height (Inch) | 3.94 |
Details
Sub-Category | Faucet Handles |
Finish | Matte Black |
Material | Brass |
Mounting Type | Wall Mount |
ADA Compliant | false |
Number of Handles | 1 |
Handles Included | true |
Spout Flow Rate (GPM) | 0 |
Item | Diverter Valve |
Showerhead Flow Rate (GPM) | 0 |
UPC/CUPC Certified | true |
Faucet Holes | 1 |
Low Lead Compliant | false |
Prop 65 Label | true |
CEC Certified | false |
Handle Style | Cross |
Theme | Traditional |
Handshower Flow Rate (GPM) | 0 |
Handle Material | Brass |
DOE Certified | false |
Item Weight (lbs) | 2.9 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1/2 In, 304 SS (24T945)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNH19)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K188A8)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS KB2631MLTSO Shower Trim Only W/out Tub Spout, Polished Chrome (KB2631MLTSO)
- KINGSTON BRASS Heritage, Tub Spout, Polished Brass (K1887A2)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub Shower Valve, Oil Rubbed Bronze (KB655V)
- Kingston Brass Tub Spouts