Shop All Tub Spouts
Kingston Brass
KS3038ZL Three-Way Diverter Valve W/ Sgl-Handle & Round Plate, Nickel
Mfr # KS3038ZL
Zoro # G3085226
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- Color Brushed Nickel
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3038ZL
- Zoro # G3085226
- UPC # 663370684524
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 4.31 |
Length | 4.63 |
Width | 4.31 |
Item Height (Inch) | 4.31 |
Item Length (Inch) | 4.63 |
Item Width (Inch) | 4.31 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- ZORO SELECT Reducing Tee, Low Lead Brass, 1000 psi (704059-060604)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- KINGSTON BRASS KS3041PL Single-Handle Three-Way Diverter Valve with Trim Kit (KS3041PL)
- KINGSTON BRASS Diverter, Tub Spout, Brushed Nickel (K188E8)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS KS3038WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel (KS3038WLL)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- Kingston Brass Tub Spouts