Shop All Tub Spouts
Kingston Brass
KS3038BPL Bel-Air Three-Way Diverter Valve W/ Trim Kit, Brushed Nickel
Mfr # KS3038BPL
Zoro # G3104038
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- Includes Three-Way Diverter Valve
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3038BPL
- Zoro # G3104038
- UPC # 663370684272
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3 |
Length | 4.31 |
Width | 4.31 |
Item Width (Inch) | 4.31 |
Item Height (Inch) | 3 |
Item Length (Inch) | 4.31 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- KEENEY MFG Soft Toilet Leveling Shims, 8 Pack (PP836-55)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- SHARKBITE PUSH COUPLING 1/4""X1/4"" (25421)
- KINGSTON BRASS Non-Diverter, Tub Spout, Polished Chrome (K187E1)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Brass (K187A2)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- KINGSTON BRASS Heritage, Tub Spout, Polished Brass (K1887A2)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K189A8)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- KOHLER Components Deck-Mount Bath Spout With Ribbon Design (77986-BL)
- Kingston Brass Tub Spouts