Shop All Shower Faucets
Kingston Brass
KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel
Mfr # KS3036DXT
Zoro # G802837924
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Material Brass
- Length 4.31
- Width 4.31
- Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3036DXT
- Zoro # G802837924
- UPC # 663370896842
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 4.31 |
Width | 4.31 |
Height | 3.25 |
Details
Color | Polished Nickel |
Material | Brass |
Weight | 0.65 |
Features | 3-way diverter valve trim only, In-wall installation, 4-5/16" faceplate diameter, Single cross handle for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Valve sold separately |
Finish | Polished Nickel |
Includes | Diverter Valve Trim |
Description
This cross handle diverter trim kit helps direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs. The diverter valve sold separatly, need purchase KS3031V 3-way diverter valve to complete the unit.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- KOHLER Assembly J Hook (1017813-02-MX)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- Kingston Brass Shower Faucets