Shop All Shower Faucets
Kingston Brass
KS3036DX Single-Handle Three-Way Diverter Valve with Trim Kit, Polished Nickel
Mfr # KS3036DX
Zoro # G402837805
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Material Brass
- Length 4.31
- Width 4.31
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3036DX
- Zoro # G402837805
- UPC # 663370597909
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 4.31 |
Width | 4.31 |
Height | 2.75 |
Details
Color | Polished Nickel |
Material | Brass |
Weight | 2.9 |
Finish | Polished Nickel |
Features | 1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" faceplate diameter, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Three-Way Diverter Valve |
Description
This cross handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- ZORO SELECT Ball Valve, White/Red, Plastic, 1/2" Pipe (48636)
- KISSLER Plastic Diverter Tub Spout (82-0010)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Kingston Brass Shower Faucets