Shop All Roman Bathub Faucets
Kingston Brass
KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel
Mfr # KS3028KL
Zoro # G402837225
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.59
- Color Brushed Nickel
- Includes Faucet;Mounting Hardware
- Length 15.19
- Height 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3028KL
- Zoro # G402837225
- UPC # 663370839795
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Length | 15.19 |
Height | 2.56 |
Width | 8.06 |
Details
Weight | 7.59 |
Color | Brushed Nickel |
Includes | Faucet;Mounting Hardware |
Features | High quality brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Finish | Brushed Nickel |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Whitaker two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual industrial style lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- ZORO SELECT Replacement Ball, Stainless Steel Material (32112)
- B&K Low Lead Backflow Preventer Vacuum Breaker (108-904NL)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- Kingston Brass Bathtub Faucets & Accessories