Shop All Kitchen Faucets
Kingston Brass
KS300C 6-Inch Adjustable Center Wall Mount Kitchen Faucet
Mfr # KS300C
Zoro # G6358853
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS300C
- Zoro # G6358853
- UPC # 663370037627
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 5.13 |
Item Height (Inch) | 3.5 |
Item Length (Inch) | 10 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 25PK (170CA-4-4)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLBS)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- KINGSTON BRASS NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NB750SP)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8192DL)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- Kingston Brass Kitchen Faucets