Shop All Widespread Bathroom Faucets
Kingston Brass
KS2988TAL Tudor Widespread Bathroom Faucet W/Brass Pop-Up, Brushed Nkl
Mfr # KS2988TAL
Zoro # G3062948
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.56
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS2988TAL
- Zoro # G3062948
- UPC # 663370827914
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.31 |
Height | 11.5 |
Length | 13.88 |
Item Width (Inch) | 6.31 |
Item Height (Inch) | 11.5 |
Item Length (Inch) | 13.88 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10S)
- KINGSTON BRASS KB941AL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB941AL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KINGSTON BRASS KC7062PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (KC7062PKL)
- KINGSTON BRASS KB921B Widespread Bathroom Faucet, Polished Chrome (KB921B)
- Kingston Brass Widespread Bathroom Faucets